missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™ Autoclaveable Wrapper Large
Provides an excellent bacterial barrier for superior performance post steam sterilization. Cut using an automated CAD system in ISO 8 and made from DuPont 1073B Medical Grade Tyvek.
Brand: Keystone Cleanroom Products MGTVKSHEET5454
This item is not returnable.
View return policy
Description
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Excellent Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
54 x 54 in. | |
137.2 cm | |
137.2 cm |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
54 in. | |
54 in. |