missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100mL Graduated Measuring Column
Excellent for the precise handling of liquid in the laboratory.
Brand: Fisherbrand™ DBG505
Description
- Graduated in 1mL increments
- 31mm in diameter, 234mm high
- Manufactured from Class B glass
Specifications
Measuring column | |
234 mm | |
Graduated Measuring Cylinder | |
31 mm | |
1 mL |
B | |
±1 mL | |
Glass | |
100 mL | |
±1mL |