missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Cylindrical Insulated Flasks

For the storage and insulation of temperature-sensitive goods such as dry ice, liquid nitrogen and other coolants. KGW Isotherm™ Dewar Cylindrical Insulated Flasks feature a robust design made from borosilicate glass 3.3.

Brand:  KGW Isotherm™ 10215

 View more versions of this product

Product Code. 10169600

  • 247.00€ / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy handling
  • Cooling of small samples
  • Fully silvered as standard
  • Flexible applications in laboratory
  • Available with or without side grip
Specifications

Specifications

Blue
Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants
390mm
2 L
Borosilicate Glass
115mm
340mm
No side grip
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions