missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve, 100 Dia. x 45 mm Height

Product Code. 11797106
Click to view available options
Pore Size:
0.25 μm
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
1 mm
100 μm
106 μm
112 μm
125 μm
150 μm
1.6 mm
160 μm
1.8 mm
180 μm
2 mm
200 μm
212 μm
2.24 mm
2.5 mm
2.8 mm
280 μm
300 μm
355 μm
4 mm
400 μm
425 μm
500 μm
600 μm
630 μm
710 μm
8 mm
800 μm
850 μm
900 μm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11797106

Brand: Linker Industrietechnik™ 551.040.200012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have an internal height of 45 mm and diameter of 100 mm.

  • Stainless-steel racks with an internal height of 45 mm
  • Diameter: 100 mm
  • Stainless-steel test sieve skin
  • Soft soldered seam
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 170°C

Specifications

Quantity 1 Each
Pore Size 25 μm
Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1. Main range in accordance with ISO 565 (mesh apertures).
Material Stainless Steel
Height (Metric) 45mm
Diameter (Metric) Outer 100 mm
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.