missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve, 100 Dia. x 45 mm Height
Click to view available options
Pore Size:
0.25 μm
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
1 mm
100 μm
106 μm
112 μm
125 μm
150 μm
1.6 mm
160 μm
1.8 mm
180 μm
2 mm
200 μm
212 μm
2.24 mm
2.5 mm
2.8 mm
280 μm
300 μm
355 μm
4 mm
400 μm
425 μm
500 μm
600 μm
630 μm
710 μm
8 mm
800 μm
850 μm
900 μm
10 mm
Unit Size:
Each
Description
- Stainless-steel racks with an internal height of 45 mm
- Diameter: 100 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
Specifications
| Quantity | 1 Each |
| Pore Size | 800 μm |
| Type | Test Sieve |
| Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1 |
| Material | Stainless Steel |
| Height (Metric) | 45mm |
| Diameter (Metric) Outer | 100 mm |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction