missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments 10° Angle Platform Shakers

The Polymax 2040 is a large model that accepts a load capacity of 10 kg for high sample throughput and features a tilt angle of 10° for a much stronger motion.

Brand:  Heidolph instruments 5424001000

Product Code. 10293021

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The Polymax 2040 is a large model and accepts a load capacity of 10 kg for high sample throughput
  • Set and continuously adjust the variable speed on the digital display from 2.5 to 50 rpm - ideal for cell culture plates
  • Polymax 2040 has a speed range of 2.5 to 50rpm, tilt angle 10° with 3D motion, platform dimensions 390w x 340d mm, max ambeint temperature 50°C, with timer
  • The analog process timer allows for unattended operation and can be set from 1 to 120 minutes. 
  • Features a tilt angle of 10° for a much stronger motion
  • Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit
Specifications

Specifications

10°
2.5 to 50 rpm
230/240 V
EN 60529
435 mm
426 mm
Polymax 2040
Non-skid Rubber mat
10 kg
230/240 V, 50/60 Hz
0°C to 50°C
50/60 Hz
208 mm
Digital
80%
1 to 120 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.