missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments 10° Angle Platform Shakers

The Duomax 1030 is a medium-sized model and accepts load capacities of 5 kg and features a tilt angle of 10° for a much stronger motion.

Brand:  Heidolph instruments 543-32210-00

Product Code. 10459882

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The Duomax 1030 is a medium-sized model and accepts load capacities of 5 kg
  • Features tilt angle of 10° for a much stronger motion
  • Set and continuously adjust the variable speed on the analog control knob from 2 to 50 rpm - ideal for media bottles
  • Duomax 1030 digital rocker with timer, 290 x 258 mm platform, 10° tilt angle and variable speed of 2-50 rpm, 230VAC (order accessories separately)
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65° C
  • An analog process timer allows for unattended operation and can be set from 1 to 120 minutes
Specifications

Specifications

10°
2 to 50 rpm
230/240 V
EN 60529
375 mm
320 mm
Duomax 1030
Non-skid Rubber mat
5 kg
230/240 V, 50/60 Hz
0°C to 50°C
50/60 Hz
185 mm
Electronic
80%
1 to 120 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.